Fuse, 4 Amp Fast-Acting, Melamine, 13/32" x 1-1/2", 500V, LIMITRON

Item #: 26142

Cat #: KLM-4

UPC: 051712695114

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 4 Amp Fast-Acting, Melamine Tube, 13/32 Inch x 1-1/2 Inch, 500 Volt, Limitron, Nickel-Plated Brass Endcaps

Overview

Fuse, 4 Amp Fast-Acting, Melamine Tube, 13/32 Inch x 1-1/2 Inch, 500 Volt, Limitron, Nickel-Plated Brass Endcaps
Also known as: 051712695114, KLM-4

Specifications

Diameter: 13/32 in
Type: Melamine, Midget, Fuse
Speed: Fast Acting
Volts AC: 500
Amps: 4
Length: 1 1/2 in
Volts DC: 500
Mounting: Cartridge
Interrupt Rating DC: 10 kA
Diameter: 13/32 in
Speed: Fast Acting
Amps: 4
Volts DC: 500
Interrupt Rating DC: 10 kA
Type: Melamine, Midget, Fuse
Volts AC: 500
Length: 1 1/2 in
Mounting: Cartridge

Customer Reviews

No reviews for this product
(0)