Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Blue 10'

Item #: 261409

Cat #: C5E-114BU-10FB

UPC: 763474080854

Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 10 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 10 ft.
Also known as: 763474080854, C5E-114BU-10FB

Specifications

Gauge: 24
Color: Blue
Material: Copper
Conductors: 4 Pair
Length: 10 ft
Shielding: Unshielded
Gauge: 24
Material: Copper
Length: 10 ft
Color: Blue
Conductors: 4 Pair
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)