This product may not be available in all locations.
![Backplane, Rack, Modicon M340 Automation Platform, 6 Slots, Panel or DIN Rail Mounting Backplane, Rack, Modicon M340 Automation Platform, 6 Slots, Panel or DIN Rail Mounting](https://rexel-cdn.com/products/pdocrefpf122568pfiletyperendition4000png.jpg?i=9B43D100-C850-4E23-A292-59292D8A6D94&f=420)
Backplane, Rack, Modicon M340 Automation Platform, 6 Slots, Panel or DIN Rail Mounting
Item #:
261406
Cat #:
BMXXBP0600
UPC:
785901476931
Sign In or Register to view pricing and more.
Documents & Guides
Backplane, Rack, Modicon M340 Automation Platform, 6 Slots, Panel or DIN Rail Mounting
Overview
Backplane, Rack, Modicon M340 Automation Platform, 6 Slots, Panel or DIN Rail Mounting
This product is part of the Modicon M340 range, an offer of Programmable Automation Controllers (PAC). This Ethernet backplane rack is an accessory of M340 processor. This X-bus backplane provides 6 bus X slots. This product is robust, high quality and based on the latest innovative technology. It is an Ethernet backplane rack with a power of 1.5W. It is furnished with 1 connector (XBE) expansion module for electrical connection. It is an IP20 rated product. It weighs 0.79kg. It is suitable for medium to large process applications. This Ethernet backplane rack is compatible with BMXP34 processor, I/O module, specific application module and BMXCPS power supply. Modicon X80 consists in a compatible modules common platform that reduce maintenance and training costs with same spare parts in stock, and unique training for different Programmable Automation Controllers (PAC).
Also known as: 785901476931, BMXXBP0600
Specifications
Type: | Mounting Chassis |
Standards: | California Proposition 65 |
Type: | Mounting Chassis |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)