
Panel Mounted Receptacle, Female, 45°, 2-Pole, 1135A, 1000V, Orange
Item #: 261397
Cat #: 49FR2-XO
UPC: 078477386804
Rhino-Hide 49 Series Double Pole Female 45 Degree Panel Mounted Receptacle (Color Coded Metal Housing, Contact, Captive Clevis Pin & Dust Cap, Double Hole Bus Bar, Industrrial Grade, 312 - 777 MCM Cable Range, 1000 Volt, 1135 Amp Max, ORANGE
Sign In or Register to view pricing and more.
No associated products found.
Overview
Rhino-Hide 49 Series Double Pole Female 45 Degree Panel Mounted Receptacle (Color Coded Metal Housing, Contact, Captive Clevis Pin & Dust Cap, Double Hole Bus Bar, Industrrial Grade, 312 - 777 MCM Cable Range, 1000 Volt, 1135 Amp Max, ORANGE
49 Series Rhino-Hide, Double Pole, Female, 45 Degree Receptacle, Double Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Orange
Also known as: 078477386804, 49FR2-XO
Specifications
Gender: | Female |
Type: | Panel Mounted Receptacle |
Volts AC: | 1000 |
Color: | Orange |
Amps: | 1135 |
Gender: | Female |
Volts AC: | 1000 |
Amps: | 1135 |
Type: | Panel Mounted Receptacle |
Color: | Orange |
Customer Reviews
No reviews for this product
(0)