Memory Card, SD Flash, Modicon M340, 8MB, For Processor

Item #: 261389

Cat #: BMXRMS008MP

UPC: 785901501633

Memory Card, SD Flash, Modicon M340, 8MB, For Processor
Sign In or Register to view pricing and more.

No associated products found.

Overview

Memory Card, SD Flash, Modicon M340, 8MB, For Processor
This SD card is part of the Modicon M340 range, an offer of Programmable Automation Controllers (PAC). This SD flash memory card is an accessory of M340 processor. It is designed with data storage memory capacity of 8MB. This product is robust, high quality and based on the latest innovative technology. It supports transparent ready class B10 web server. It weighs 0.002kg. It is suitable for process industries, renewable energies, water, cement, manufacturing, infrastructures and machines applications. This memory card is compatible with Modicon M340 BMXP342010, BMXP342000, BMXP341000, BMXP342030, BMXP342020 process module and BMXPRA0100 peripheral remote I/O adaptor. The SD card is to be inserted in the front slot equipped with a protective door. Compact-shaped, Modicon M340 offers in small box flexibility and integrated functions. In the heart of process, it provides you plug and work solutions with both Schneider Electric and third party devices. This card is intended for backing up the two memory areas on the processor module's internal RAM. The data is backed up automatically by duplication, when the Programmable Logic Controller (PLC) is turned off.
Also known as: 785901501633, BMXRMS008MP

Specifications

Type: Memory Card
Size: 8 MB
Standards: California Proposition 65
Type: Memory Card
Standards: California Proposition 65
Size: 8 MB

Customer Reviews

No reviews for this product
(0)