Panel Mounted Receptacle, Female, 45°, 2-Pole, 1135A, 1000V, Green

Item #: 261373

Cat #: 49FR2-XG

UPC: 078477386774

Documents & Guides
Rhino-Hide 49 Series Double Pole Female 45 Degree Panel Mounted Receptacle (Color Coded Metal Housing, Contact, Captive Clevis Pin & Dust Cap, Double Hole Bus Bar, Industrrial Grade, 312 - 777 MCM Cable Range, 1000 Volt, 1135 Amp Max, GREEN
Sign In or Register to view pricing and more.

No associated products found.

Overview

Rhino-Hide 49 Series Double Pole Female 45 Degree Panel Mounted Receptacle (Color Coded Metal Housing, Contact, Captive Clevis Pin & Dust Cap, Double Hole Bus Bar, Industrrial Grade, 312 - 777 MCM Cable Range, 1000 Volt, 1135 Amp Max, GREEN
49 Series, Rhino-Hide Double Pole, Female, 45 Degree Receptacle, Double Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt,1135A, Green
Also known as: 078477386774, 49FR2-XG

Specifications

Gender: Female
Mounting: Panel
Color: Green
Phase: 1
Amps: 1135
IP/NEMA Rating: NEMA 3R
Gender: Female
Color: Green
Amps: 1135
Mounting: Panel
Phase: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)