Flush Mounted Wall Bracket, For 19 Inch Rack, Aluminum

Item #: 261316

Cat #: 11583-719

UPC: 703957178968

Documents & Guides
Flush Mounted Wall Bracket, For 19 Inch Rack, Aluminum
Sign In or Register to view pricing and more.

Overview

Flush Mounted Wall Bracket, For 19 Inch Rack, Aluminum
This bracket makes it easy to mount up to three (3 RMU) piece of rack-mount equipment (1U=1.75”, 44.45 mm) flush to a wall. Ideal for small or tight spaced installations. Mounting hardware not included. Made of strong, lightweight aluminum.
Also known as: 703957178968, 11583-719

Specifications

Type: Flush Wall Bracket
Color: Black
Material: Aluminum
Type: Flush Wall Bracket
Material: Aluminum
Color: Black

Customer Reviews

No reviews for this product
(0)