Control Transformer, 200VA, 208 - 120, Type TF, 1PH, Open

Item #: 261278

Cat #: 9070TF200D3

UPC: 785901391593

Sign In or Register to view pricing and more.
Transformer, Control, 200 VA, 208 - 120 Volt AC, Type TF, 1-Phase, Open

Overview

Transformer, Control, 200 VA, 208 - 120 Volt AC, Type TF, 1-Phase, Open
Also known as: 785901391593, 9070TF200D3

Specifications

Type: Industrial Control, Transformer
Volt Amps: 200
Phase: 1
Secondary Voltage: 120
Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 200
Secondary Voltage: 120

Customer Reviews

No reviews for this product
(0)