
Rack Mounting Screws, #12-24 x 5/4" Combo, 20/Pack, Black
Item #: 26127
Cat #: ES1224B
UPC: 783510102531
Documents & Guides
Screw Package (20), Bulletin Daccy (Datacom Accessories and Hardware), Size/Dims: #12-24, Material/Finish: Steel/Black
Sign In or Register to view pricing and more.
Overview
Screw Package (20), Bulletin Daccy (Datacom Accessories and Hardware), Size/Dims: #12-24, Material/Finish: Steel/Black
Screw Package (20), Bulletin Daccy (Datacom Accessories and Hardware), Size/Dims: #12-24, Material/Finish: Steel/Black
Also known as: 783510102531, ES1224B
Specifications
Length: | 5/8 in |
Type: | Screw, Screw Package |
Color: | Black |
Material: | Steel |
Special Program: | Hoffman On Demand |
Length: | 5/8 in |
Color: | Black |
Special Program: | Hoffman On Demand |
Type: | Screw, Screw Package |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)