Acs Fuse Clip 13/16 Dia
Item #: 261259
Cat #: 109002
UPC: 079458184709
Documents & Guides
L-fse 109002 Nec30-60a Fuse clip
Sign In or Register to view pricing and more.
Overview
L-fse 109002 Nec30-60a Fuse clip
Also known as: 079458184709, 109002
Specifications
Volts DC: | 600 |
Mounting: | Surface |
Diameter: | 13/16 in |
Amps: | 30 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Family / Style: | 109 |
Volts DC: | 600 |
Diameter: | 13/16 in |
Volts AC: | 600 |
Family / Style: | 109 |
Mounting: | Surface |
Amps: | 30 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)