![AREAMASTER 400W PULSE SLIP.MTG AREAMASTER 400W PULSE SLIP.MTG](https://rexel-cdn.com/products/image.jpg?i=5353B4ED-B3D4-44CC-ABA8-99E317F8684F&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Appleton Areamaster 250/400 Integrally Ballasted Floodlight, Fixture Type: Pole/Slip Fit Mount, Lamp Type: 400 WTT Mogul Pulse Start Metal Halide, Lamp Wattage: 400 WTT, Voltage Rating: 480 V, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Lens Door, Silicone Rubber Gasket, Porcelain Socket, Stainless Steel Bolts, Fixture Wattage: 454 WTT, Amperage Rating: 0.9 AMP Starting, 1 AMP Operating At 480 V, Length: 433.4 MM, Width: 187.3 MM, Height: 635 MM, Housing Finish: Architectural Bronze Polyester, Housing Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 55 DEG C, Temperature Range: 115 DEG C Supply Wire, Lens Material: Glass, Ballast Type: Super Constant Wattage Autotransformer (S. C.W.A.), Ballast Quantity: 1, Reflector/Refractor: Alzak Finished Aluminum Reflector, Frequency Rating: 60 HZ, Enclosure: IP66, Standard: NEC: For General, Marine And Hazardous Locations Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, AEx nR, Groups IIA, IIB, IIC, UL Listed: E10794, 1598, 1598A, 844, For Shopping Malls, Parking Lots, Sports Areas, Security Lighting, Industrial Process Lighting
Overview
Appleton Areamaster 250/400 Integrally Ballasted Floodlight, Fixture Type: Pole/Slip Fit Mount, Lamp Type: 400 WTT Mogul Pulse Start Metal Halide, Lamp Wattage: 400 WTT, Voltage Rating: 480 V, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Lens Door, Silicone Rubber Gasket, Porcelain Socket, Stainless Steel Bolts, Fixture Wattage: 454 WTT, Amperage Rating: 0.9 AMP Starting, 1 AMP Operating At 480 V, Length: 433.4 MM, Width: 187.3 MM, Height: 635 MM, Housing Finish: Architectural Bronze Polyester, Housing Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 55 DEG C, Temperature Range: 115 DEG C Supply Wire, Lens Material: Glass, Ballast Type: Super Constant Wattage Autotransformer (S. C.W.A.), Ballast Quantity: 1, Reflector/Refractor: Alzak Finished Aluminum Reflector, Frequency Rating: 60 HZ, Enclosure: IP66, Standard: NEC: For General, Marine And Hazardous Locations Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, AEx nR, Groups IIA, IIB, IIC, UL Listed: E10794, 1598, 1598A, 844, For Shopping Malls, Parking Lots, Sports Areas, Security Lighting, Industrial Process Lighting
Also known as: 781381902328, G-AM775P-48
Specifications
Material: | Glass, Stainless Steel, Aluminum |
Material: | Glass, Stainless Steel, Aluminum |
Customer Reviews
No reviews for this product
(0)