Control Transformer, 150VA, Multi-Tap, Type TF, 1PH, Open

Item #: 261253

Cat #: 9070TF150D50

UPC: 785901575351

Sign In or Register to view pricing and more.
Transformer, Control, 150 VA, 240/416/480/600 - 99/120/130, 230/400/460/575 - 95/115/125, 220/380/440/550 - 90/110/120, 208/360/416/520 - 85/104/115 Volt AC, Type TF, 1-Phase, Open

Overview

Transformer, Control, 150 VA, 240/416/480/600 - 99/120/130, 230/400/460/575 - 95/115/125, 220/380/440/550 - 90/110/120, 208/360/416/520 - 85/104/115 Volt AC, Type TF, 1-Phase, Open
Also known as: 785901575351, 9070TF150D50

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 150
Primary Voltage: 220/380/440/550, 230/400/460/575, 240/416/480/600, 208/360/415/520
Secondary Voltage: 95/115/125, 99/120/130, 85/104/115, 90/110/120
Type: Industrial Control, Transformer
Volt Amps: 150
Secondary Voltage: 95/115/125, 99/120/130, 85/104/115, 90/110/120
Phase: 1
Primary Voltage: 220/380/440/550, 230/400/460/575, 240/416/480/600, 208/360/415/520

Customer Reviews

No reviews for this product
(0)