2
more
Clamp Tie, 7.9", #6 M3 Screw, Standard, Nylon, Natural, 100/PK
Item #: 261229
Cat #: PLC2S-S6-C
UPC: 074983550784
Sign In or Register to view pricing and more.
Documents & Guides
Clamp Tie, 7.9 Inch L, #6 M3 Screw, Standard, Nylon, Natural, 100/PK
Overview
Clamp Tie, 7.9 Inch L, #6 M3 Screw, Standard, Nylon, Natural, 100/PK
Used to secure a cable bundle to another surface such as a control panel, communication rack, wall or ceiling.
Also known as: 074983550784, PLC2S-S6-C
Specifications
Width: | 0.190 in |
Color: | Natural |
Material: | Nylon |
Length: | 7.900 in |
Width: | 0.190 in |
Material: | Nylon |
Color: | Natural |
Length: | 7.900 in |
Customer Reviews
No reviews for this product
(0)