Transformer, Type TF, 1PH, 150VA, 208/240/277/380/480V primary, 24V secondary, 50/60Hz

Item #: 261217

Cat #: 9070TF150D19

UPC: 785901322221

Transformer, Type TF, industrial control, 1 phase, 150VA, 208/240/277/380/480V primary, 24V secondary, 50/60Hz
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Type TF, industrial control, 1 phase, 150VA, 208/240/277/380/480V primary, 24V secondary, 50/60Hz
The Square D™ by Schneider Electric Type TF Industrial Control Transformers provide factory installed overcurrent protection fuse blocks (two primary and one secondary). The stacked fuse blocks maintain Type T's small footprint and features while providing overcurrent protection. These transformers use low impedance windings to handle higher inrush current and still regulate voltage. This Type TF is a single phase 150VA transformer designed for 208/240/277/380/480VAC primary with a 24VAC secondary. It is compliant with UL and CSA standards verified by third party UL carrying the cUL and UL labels.
Also known as: 785901322221, 9070TF150D19

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)