Thermal Transfer, Marker Plate, Polyeste

Item #: 261195

Cat #: M300X100Y7T

UPC: 074983713349

Sign In or Register to view pricing and more.
White, thermal transfer marker plate, 3.00" x 1".

Overview

White, thermal transfer marker plate, 3.00" x 1".
Also known as: 074983713349, M300X100Y7T

Specifications

Type: Plate
Color: White
Material: Polyester/Polyolefin
Type: Plate
Material: Polyester/Polyolefin
Color: White

Customer Reviews

No reviews for this product
(0)