Conduit Body, Type LB, 1/2", Form 7, Iron

Item #: 26116

Cat #: LB17

UPC: 781381506687

Conduit Body, Type LB, 1/2 Inch Hub Diameter, Form 7, Grayloy Iron, For Use With Rigid and IMC Conduit
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Body, Type LB, 1/2 Inch Hub Diameter, Form 7, Grayloy Iron, For Use With Rigid and IMC Conduit
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381506687, LB17, 2NA56

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Family / Style: Form 7
Type: Type LB
Material: Malleable Iron
Family / Style: Form 7
Diameter: 1/2 in
Type: Type LB

Customer Reviews

No reviews for this product
(0)