Comb. Wallplate, 2-Gang, Blank/Duplex, Non-Metallic Stainless Steel

Item #: 261154

Cat #: 84087-40

UPC: 078477780893

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, 1-Duplex 1-Blank Device Combination Wallplate, Standard Size, 302 Stainless Steel, Strap Mount - Stainless Steel.

Overview

2-Gang, 1-Duplex 1-Blank Device Combination Wallplate, Standard Size, 302 Stainless Steel, Strap Mount - Stainless Steel.
2-Gang 1-Duplex 1-Blank Device Combination Wallplate, Standard Size, Strap Mount, Stainless Steel
Also known as: 078477780893, 84087-40

Specifications

Type: Combination Plate, Blank Plate, Duplex
Mounting: Strap
Gangs: 2
Size: Standard
Material: Stainless Steel
Color: Stainless
Type: Combination Plate, Blank Plate, Duplex
Gangs: 2
Material: Stainless Steel
Mounting: Strap
Size: Standard
Color: Stainless

Customer Reviews

No reviews for this product
(0)