Wiring Duct, Wide Slot, 1-1/2" x 1-1/2" x 6', PVC, Gray, Adhesive
Item #: 261133
Cat #: G1.5X1.5LG6-A
UPC: 074983546800
Sign In or Register to view pricing and more.
Documents & Guides
Wiring Duct, Type G, Wide Slot, 1-1/2" W x 1-1/2" H x 6' L, PVC, Gray, Adhesive, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Wiring Duct, Type G, Wide Slot, 1-1/2" W x 1-1/2" H x 6' L, PVC, Gray, Adhesive, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983546800, G1.5X1.5LG6-A
Specifications
Height: | 1 1/2 in |
Width: | 1 1/2 in |
Color: | Gray |
Material: | PVC |
Length: | 6 ft |
Height: | 1 1/2 in |
Color: | Gray |
Length: | 6 ft |
Width: | 1 1/2 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)