This product has been discontinued.
Slide Dimmer, 450W, 3-Way, SureSlide, Lgt Almond
Item #: 261112
Cat #: 6613-PLT
UPC: 078477282472
Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer, 450W, 3-Way, SureSlide, Lgt AlmondSureSlide Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Electro-Mechanical, Preset, Illuminated, Color: Light Almond.
Overview
Slide Dimmer, 450W, 3-Way, SureSlide, Lgt AlmondSureSlide Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Electro-Mechanical, Preset, Illuminated, Color: Light Almond.
Also known as: 078477282472, 6613-PLT
Specifications
Type: | 3-Way, Slide, Electro-Mechanical, Preset, Low Voltage, Magnetic, Illuminated |
Wattage: | 450, 600 |
Color: | Light Almond |
Volts AC: | 120 |
Type: | 3-Way, Slide, Electro-Mechanical, Preset, Low Voltage, Magnetic, Illuminated |
Color: | Light Almond |
Wattage: | 450, 600 |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)