Wiring Duct, Wide Slot, 3/4" x 3/4" x 6', PVC, Gray, Adhesive
Item #: 261110
Cat #: G.75X.75LG6-A
UPC: 074983639731
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wiring Duct, Type G, Wide Slot, 3/4" W x 3/4" H x 6' L, PVC, Gray, Adhesive, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Wiring Duct, Type G, Wide Slot, 3/4" W x 3/4" H x 6' L, PVC, Gray, Adhesive, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983639731, G.75X.75LG6-A
Specifications
Width: | 3/4 in |
Height: | 3/4 in |
Color: | Gray |
Material: | PVC |
Length: | 6 ft |
Width: | 3/4 in |
Color: | Gray |
Length: | 6 ft |
Height: | 3/4 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)