Decora LED Guide Light

Item #: 261097

Cat #: 6527-I

UPC: 078477313718

Sign In or Register to view pricing and more.
Documents & Guides
LED Guide Light, Decora, 1W, 120V, Color: Ivory.

Overview

LED Guide Light, Decora, 1W, 120V, Color: Ivory.
120V AC Decora LED Full Guide Light, Ivory
Also known as: 078477313718, 6527-I

Specifications

Wattage: 1
Type: Switch, LED
Volts AC: 120
Color: Ivory
Light Technology: LED
Wattage: 1
Volts AC: 120
Light Technology: LED
Type: Switch, LED
Color: Ivory

Customer Reviews

No reviews for this product
(0)