Pilot Light Head, Plastic, Without Cap, 30 mm, 220-240VAC

Item #: 261068

Cat #: 9001SKP7

UPC: 785901041672

Sign In or Register to view pricing and more.
Pilot Light Head, Harmony 9001SK, Plastic, Without Cap, 30 mm, 220 - 240 Volt AC

Overview

Pilot Light Head, Harmony 9001SK, Plastic, Without Cap, 30 mm, 220 - 240 Volt AC
This illuminated pilot light with integral LED provides an ergonomic and visual interface for your machines It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color It works at a rated voltage of 220 to 240 V It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 4X, 12 and 13)
Also known as: 785901041672, 9001SKP7

Specifications

Mounting: Panel
Type: Pilot Light
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Shape: Round
Type: Pilot Light
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)