Pilot Light Head, Plastic, Without Cap, LED, 30mm, 120VAC

Item #: 261044

Cat #: 9001SKP38

UPC: 785901820871

Sign In or Register to view pricing and more.
Pilot Light Head, Harmony 9001SK, Plastic, Without Cap, LED, 30 mm, 120 Volt AC

Overview

Pilot Light Head, Harmony 9001SK, Plastic, Without Cap, LED, 30 mm, 120 Volt AC
This illuminated pilot light with integral LED provides an ergonomic and visual interface for your machines It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color It works at a rated voltage of 120 V It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 4X, 12 and 13)
Also known as: 785901820871, 9001SKP38

Specifications

Mounting: Panel
Size: 30 mm
Type: Pilot Light
Standards: California Proposition 65
Mounting: Panel
Type: Pilot Light
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)