Enclosure, NEMA 4X, Continuous Hinge, 60" x 36" x 16"

Item #: 261013

Cat #: A60H3616SS6LP3PT

UPC: 783510143510

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Continuous Hinge Cover with 3-Point Latch, NEMA 4X, Wall Mount, 60 x 36 x 16 Inch, Stainless Steel Type 316L

Overview

Enclosure, Continuous Hinge Cover with 3-Point Latch, NEMA 4X, Wall Mount, 60 x 36 x 16 Inch, Stainless Steel Type 316L
Enclosure, NEMA 4X, Continuous Hinge Cover with 3-Point Latch, 60 Inch x 36 Inch x 16 Inch, Wall Mount, Stainless Steel, Type: 316L
Also known as: 783510143510, A60H3616SS6LP3PT

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 60 in
Depth: 16 in
Material: Stainless Steel
Width: 36 in
Mounting: Wall
Size: 60 x 36 x 16 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 16 in
Width: 36 in
Size: 60 x 36 x 16 in
Height: 60 in
Material: Stainless Steel
Mounting: Wall

Customer Reviews

No reviews for this product
(0)