PILOT LIGHT 120VAC 30MM TYPE KX +OPTIONS

Item #: 261009

Cat #: 9001KXPA1

UPC: 785901004745

Sign In or Register to view pricing and more.
Documents & Guides
PILOT LIGHT 120VAC 30MM TYPE KX +OPTIONS

Overview

PILOT LIGHT 120VAC 30MM TYPE KX +OPTIONS
Also known as: 785901004745, 9001KXPA1

Specifications

Mounting: Panel
Shape: Square
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Shape: Square

Customer Reviews

No reviews for this product
(0)