PILOT LIGHT 120VAC 30MM TYPE KX +OPTIONS

Item #: 260999

Cat #: 9001KXPA

UPC: 785901527237

Sign In or Register to view pricing and more.
Documents & Guides
PILOT LIGHT 120VAC 30MM TYPE KX +OPTIONS

Overview

PILOT LIGHT 120VAC 30MM TYPE KX +OPTIONS
Also known as: 785901527237, 9001KXPA

Specifications

Mounting: Panel
Shape: Square
Type: Pilot Light
Standards: California Proposition 65
Mounting: Panel
Type: Pilot Light
Shape: Square
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)