Overview
HOF A4R44GV 3R SCREW COVER GA
Also known as: 783510169336, A4R44GV
Specifications
Material: | Steel |
IP/NEMA Rating: | NEMA 3 |
Number of Knockouts: | 2 |
Knockouts: | Yes |
Material: | Steel |
Number of Knockouts: | 2 |
IP/NEMA Rating: | NEMA 3 |
Knockouts: | Yes |
Customer Reviews
No reviews for this product
(0)