Selector Switch, 2-Position, Black Knob, 1NO/NC, Maintained

Item #: 260991

Cat #: 9001KS11BH1

UPC: 785901384380

Sign In or Register to view pricing and more.
Selector Switch, 2 Position, Black Knob, 1 Normally Open, Normally Closed, Contacts, Maintained, 30 mm, 10 Amp, 600 Volt AC

Overview

Selector Switch, 2 Position, Black Knob, 1 Normally Open, Normally Closed, Contacts, Maintained, 30 mm, 10 Amp, 600 Volt AC
This selector switch is part of the range of control and signaling units, Harmony 9001K diameter 30mm metal. It has a chromium-plated metal bezel. It is supplied with black standard handle knob. It is easily installed into a standard 30mm diameter panel cut-outs. It features 2 positions maintained operator and uses screw clamp terminals. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 785901384380, 9001KS11BH1

Specifications

Amps: 10
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Type: 2 Position, NO/NC, Selector Switch
Color: Black
Volts AC: 600
Standards: California Proposition 65
Amps: 10
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Color: Black
Standards: California Proposition 65
Size: 30 mm
Type: 2 Position, NO/NC, Selector Switch
Volts AC: 600

Customer Reviews

No reviews for this product
(0)