Window Kit, Hinged, NEMA 12, 24" x 20", Steel/Gray

Item #: 260990

Cat #: APWK2420H

UPC: 783510197308

Sign In or Register to view pricing and more.
Documents & Guides
Window Kit, Hinged, NEMA 4X, 24" x 20", Steel/Acrylic Window

Overview

Window Kit, Hinged, NEMA 4X, 24" x 20", Steel/Acrylic Window
Also known as: 783510197308, APWK2420H

Specifications

Height: 24 in
Color: Gray
Material: Stainless Steel
Width: 20 in
IP/NEMA Rating: NEMA 12
Height: 24 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 12
Color: Gray
Width: 20 in

Customer Reviews

No reviews for this product
(0)