Enclosure, Wall Mount, Hinge Cover With Clamps, 60 x 36 x 12, NEMA 4X, Stainless Steel

Item #: 260983

Cat #: A60H3612SS6LP

UPC: 783510838102

Sign In or Register to view pricing and more.
Enclosure, Wall Mount, Hinge Cover With Clamps, 60 x 36 x 12, NEMA 4X, Stainless Steel

Overview

Enclosure, Wall Mount, Hinge Cover With Clamps, 60 x 36 x 12, NEMA 4X, Stainless Steel
For use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.
Also known as: 783510838102, A60H3612SS6LP

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 60 in
Material: Stainless Steel
Width: 36 in
Depth: 12 in
IP/NEMA Rating: IP66, NEMA 4X
Material: Stainless Steel
Depth: 12 in
Height: 60 in
Width: 36 in

Customer Reviews

No reviews for this product
(0)