Liquidtight Connector, Straight, Insulated, Size: 3/4", Malleable Iron
Item #:
260966
Cat #:
472S
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Liquidtight Connector, Straight, Insulated, Size: 3/4 Inch, Material/Finish: Malleable Iron/Zinc
Overview
Liquidtight Connector, Straight, Insulated, Size: 3/4 Inch, Material/Finish: Malleable Iron/Zinc
Also known as: 472S
Specifications
Material: | Malleable Iron |
Diameter: | 3/4 in |
Standards: | California Proposition 65 |
Material: | Malleable Iron |
Standards: | California Proposition 65 |
Diameter: | 3/4 in |
Customer Reviews
No reviews for this product
(0)