Push Button, Extended White Head, with Guard, 24V AC/DC, 30mm

Item #: 26096

Cat #: 800T-QA24W

UPC: 781180240157

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Illuminated, Extended White Head, with Guard, 24 Volt AC/DC, Full Voltage, 30 mm, Incandescent, Type 4/13, 1 Normally Open, 1 Normally Closed, Contact Blocks

Overview

Push Button, Illuminated, Extended White Head, with Guard, 24 Volt AC/DC, Full Voltage, 30 mm, Incandescent, Type 4/13, 1 Normally Open, 1 Normally Closed, Contact Blocks
Also known as: 781180240157, 800T-QA24W

Specifications

Volts DC: 24
Amps: 10
Size: 30 mm
Type: Illuminated, Extended Head , Pushbutton
Color: White
Volts AC: 24
Family / Style: 800T
Volts DC: 24
Size: 30 mm
Color: White
Family / Style: 800T
Amps: 10
Type: Illuminated, Extended Head , Pushbutton
Volts AC: 24

Customer Reviews

No reviews for this product
(0)