Liquidtight Connector, Straight, Insulated, Size: 1/2", Malleable Iron
Item #:
260959
Cat #:
471S
UPC:
751338144408
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Liquidtight Connector, Straight, Insulated, Size: 1/2 Inch, Material/Finish: Malleable Iron/Zinc
Overview
Liquidtight Connector, Straight, Insulated, Size: 1/2 Inch, Material/Finish: Malleable Iron/Zinc
Also known as: 751338144408, 471S
Specifications
Material: | Malleable Iron |
Diameter: | 1/2 in |
Standards: | California Proposition 65 |
Material: | Malleable Iron |
Standards: | California Proposition 65 |
Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)