Size 20 Male Insert, 37 Contacts, Pin Socket, Crimp, 12 AWG

Item #: 260952

Cat #: A20-3712M

UPC:

Documents & Guides
Size 20 Male Insert, 37 Contacts, Pin Socket, Crimp, 12 AWG
Sign In or Register to view pricing and more.

No associated products found.

Overview

Size 20 Male Insert, 37 Contacts, Pin Socket, Crimp, 12 AWG
Also known as: A20-3712M, DW, REM IO 37 Pin

Specifications

Gender: Male
Gauge: 12 AWG
Size: 20
Type: Male Insert
Gender: Male
Size: 20
Gauge: 12 AWG
Type: Male Insert

Customer Reviews

No reviews for this product
(0)