Size 20 Female Insert, 37 Contacts, Pin Socket, Crimp, 12 AWG

Item #: 260945

Cat #: A20-3712F

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Size 20 Female Insert, 37 Contacts, Pin Socket, Crimp, 12 AWG

Overview

Size 20 Female Insert, 37 Contacts, Pin Socket, Crimp, 12 AWG
Also known as: A20-3712F, DW, REM IO 37 Pin

Specifications

Gender: Female
Gauge: 12
Type: Female Insert
Size: 20
Gender: Female
Type: Female Insert
Gauge: 12
Size: 20

Customer Reviews

No reviews for this product
(0)