Standard Busbar, Copper, 4" W x 1/4" H x 12" L

Item #: 260944

Cat #: 10622-012

UPC: 703957244120

Documents & Guides
Standard Busbar, Copper, 4" Wide x 1/4" High x 12" Long
Sign In or Register to view pricing and more.

No associated products found.

Overview

Standard Busbar, Copper, 4" Wide x 1/4" High x 12" Long
Also known as: 703957244120, 10622-012

Specifications

Length: 12 in
Material: Copper
Width: 4 in
Length: 12 in
Width: 4 in
Material: Copper

Customer Reviews

No reviews for this product
(0)