Rack- and Panel-Mount Power Distribution Unit

Item #: 260941

Cat #: DP1N622420

UPC: 783510168773

Documents & Guides
20A, 120VAC, (24) Nema 5-20R Receptacles, 62" Long, Power Cord Plug Type: NEMA 5-20P, Color: Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

20A, 120VAC, (24) Nema 5-20R Receptacles, 62" Long, Power Cord Plug Type: NEMA 5-20P, Color: Black
20A, 120VAC, (24) Nema 5-20R Receptacles, 62" Long, Power Cord Plug Type: NEMA 5-20P, Color: Black
Also known as: 783510168773, DP1N622420

Specifications

Mounting: Rack, Vertical
Color: Black
Material: Steel
Special Program: Hoffman On Demand
Mounting: Rack, Vertical
Material: Steel
Color: Black
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)