Enclosure, NEMA 4X, Hinge Cover, 36" x 30" x 8"

Item #: 26094

Cat #: A36H3008GQRLP

UPC: 783510227302

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Wall-Mount, NEMA 4X, Hinged, Solid Cover, 36 x 30 x 8 Inch, Fiberglass/Gray

Overview

Enclosure, Wall-Mount, NEMA 4X, Hinged, Solid Cover, 36 x 30 x 8 Inch, Fiberglass/Gray
Designed to insulate and house electrical and electronic controls, instruments, and components in highly-corrosive environments indoors or outdoors. Ideal for use in petrochemical, water treatment, and electroplating facilities.
Also known as: 783510227302, A36H3008GQRLP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 30 in
Depth: 8 in
Mounting: Surface
Color: Gray
Material: Fiberglass
Height: 36 in
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 8 in
Color: Gray
Height: 36 in
Width: 30 in
Mounting: Surface
Material: Fiberglass
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)