Push Button, Illuminated, 30mm, No Cap, No Guard, No Power Supply

Item #: 260936

Cat #: 9001K2L

UPC: 785901178538

Push Button, Momentary, Extended, Illuminated, 30 mm, No Cap, No Power Supply, No Guard
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Momentary, Extended, Illuminated, 30 mm, No Cap, No Power Supply, No Guard
This push-button provides an ergonomic and visual interface for controlling your machines It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits High performance International standards & certifications (Marine ABS certification, IP64, Type 1, 2, 3, 3R, 4, 4X, 12 and 13)
Also known as: 785901178538, 9001K2L

Specifications

Mounting: Panel
Size: 30 mm
Type: Illuminated, Momentary, Pushbutton
Standards: California Proposition 65
Mounting: Panel
Type: Illuminated, Momentary, Pushbutton
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)