
2" New Construction Pan with Lip
Item #: 2609349
Cat #: 2NCMFLP-R6
UPC: 197590140749
Documents & Guides
2" New Construction Pan with Lip for New Construction Applications
Sign In or Register to view pricing and more.
Overview
2" New Construction Pan with Lip for New Construction Applications
Juno® Canless New Construction Mounting Frame for 2in Wafer (WF2) and 2LED Series - round or square canless downlights. The 2NCMFLP pan can be used to locate your fixture in the ceiling for new construction applications. Pan is provided with adjustable bar hangers for use in either wood joist or suspended T-Grid ceilings.
Also known as: 197590140749, 2NCMFLP-R6
Specifications
Size: | 2 in |
Type: | Mounting Frame |
Size: | 2 in |
Type: | Mounting Frame |
Customer Reviews
No reviews for this product
(0)