
Size 20 Female Insert, 20 Contacts, Pin Socket, Crimp, 12 AWG
Item #: 260927
Cat #: A20-2012F
UPC:
Documents & Guides
Size 20 Female Insert, 20 Contacts, Pin Socket, Crimp, 12 AWG
Sign In or Register to view pricing and more.
Overview
Size 20 Female Insert, 20 Contacts, Pin Socket, Crimp, 12 AWG
Also known as: A20-2012F
Specifications
Gender: | Female |
Gauge: | 12 AWG |
Type: | Female Insert |
Size: | 20 |
Gender: | Female |
Type: | Female Insert |
Gauge: | 12 AWG |
Size: | 20 |
Customer Reviews
No reviews for this product
(0)