Single Pole Female Plug, 1009A Max, 646 MCM, Orange

Item #: 260922

Cat #: 49F64-O

UPC: 078477281314

Sign In or Register to view pricing and more.
Documents & Guides
Single Pole Female Plug, 1009A Max, 646 MCM, Orange

Overview

Single Pole Female Plug, 1009A Max, 646 MCM, Orange
Complete Female Plug (Insulator, Female Contact, & Dust Cap), Crimped, 646 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - ORANGE
Also known as: 078477281314, 49F64-O

Specifications

Mounting: Cable
Color: Orange
Phase: 1
Amps: 1009
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Mounting: Cable
Phase: 1
Material: Thermoplastic Vulcanizate (TPV)
Color: Orange
Amps: 1009
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)