Processor, Modicon M340, max 1024 discrete + 256 analog I/O, Modbus, Ethernet

Item #: 260911

Cat #: BMXP342020H

UPC: 785901621263

Processor, Modicon M340, max 1024 discrete + 256 analog I/O, Modbus, Ethernet, for severe environments
Sign In or Register to view pricing and more.

Overview

Processor, Modicon M340, max 1024 discrete + 256 analog I/O, Modbus, Ethernet, for severe environments
This processor module is part of the Modicon M340 range, an offer of Programmable Automation Controllers (PAC). It offers a maximum of 4 rack configuration, 36 application specific channels and 11 slots. It is a processor module with a current consumption of 92mA at 24V DC, works with internal power supply. This ruggedized product can be used in more severe environments, and operate in an extended temperature range, from -25°C to +70°C. Communication processor module interfaces are 2 Ethernet modules and 4 AS-Interface modules. It is supplied with a memory card for backup of programs, constants, symbols and data. It is an IP20 rated product. The module has 1024 multi-rack, 704 single-rack configuration discrete I/O processor capacity and 256 multi-rack, 66 single-rack configuration analog I/O processor capacity. It supports 256kb data, 4096kb, 3584kb program internal RAM. It weighs 0.205kg. It is suitable for process industries, renewable energies, water, cement, manufacturing, infrastructures and machines applications. This product is certified by CE. It meets EN 61131-2, EN 61000-6-4, EN 61000-6-2 and EN 61010-2-201 standards. This processor module is compatible with Modicon M340 Programmable Logic Controllers (PLC). It is supplied with memory card (BMXRMS008MP) backup of programs, constants, symbols and data, internal RAM 4096kB, internal RAM 256kB data, internal RAM 3584kB program constants and symbols. Compact-shaped, Modicon M340 offers in small box flexibility and integrated functions. In the heart of process, it provides you plug and work solutions with both Schneider Electric and third party devices.
Also known as: 785901621263, BMXP342020H

Specifications

Type: Processor, I/O Module
Standards: California Proposition 65
Type: Processor, I/O Module
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)