Single Pole Female Plug, 1009A Max, 646 MCM, Green

Item #: 260904

Cat #: 49F64-G

UPC: 078477281291

Sign In or Register to view pricing and more.
Documents & Guides
Single Pole Female Plug, 1009A Max, 646 MCM, Green

Overview

Single Pole Female Plug, 1009A Max, 646 MCM, Green
Rhino-Hide 49 Series Single Pole Female Connector, Industrial Grade, Crimped, 646 MCM Cable, Green
Also known as: 078477281291, 49F64-G

Specifications

Color: Green
Mounting: Cable
Phase: 1
Amps: 1009
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Color: Green
Phase: 1
Material: Thermoplastic Vulcanizate (TPV)
Mounting: Cable
Amps: 1009
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)