shielded cord set, Modicon X80, 20-way terminal, one end flying leads, 3m

Item #: 260894

Cat #: BMXFTW301S

UPC: 785901793236

shielded cord set, Modicon X80, 20-way terminal, one end flying leads, 3m
Sign In or Register to view pricing and more.

No associated products found.

Overview

shielded cord set, Modicon X80, 20-way terminal, one end flying leads, 3m
This product is part of the Modicon X80 range, a common platform of modules for Modicon M580 and M340 Programmable Automation Controllers (PAC). This cordset is an accessory of I/O module. The length of this cable is 3m. This product is robust, high quality and based on the latest innovative technology. It is furnished with free-end color-coded flying leads (conforming to DIN 47100) and 20-way removable terminal block for module side. It weighs 0.47kg. It is suitable for medium to large process applications. This cordset is compatible with Modicon X80 BMXAMO0210 analogue output module, Modicon X80 BMXAMM0600 analogue I/O module and Modicon M340 BMXAMI0410 analogue input module. Modicon X80 consists in a compatible modules common platform that reduce maintenance and training costs with same spare parts in stock, and unique training for different Programmable Automation Controllers (PAC).
Also known as: 785901793236, BMXFTW301S

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)