Single Pole Female Connector, 646 MCM Cable, 1000 Volt, 1009 Amp Max, Blue

Item #: 260881

Cat #: 49F64-B

UPC: 078477281284

Sign In or Register to view pricing and more.
Documents & Guides
Rhino-Hide 49 Series Single Pole Female Connector (Contact, Insulator, & Dust Cap), Industrial Grade, Crimped, 646 MCM Cable, 1000 Volt, 1009 Amp Max - BLUE

Overview

Rhino-Hide 49 Series Single Pole Female Connector (Contact, Insulator, & Dust Cap), Industrial Grade, Crimped, 646 MCM Cable, 1000 Volt, 1009 Amp Max - BLUE
49 series 1000 V, rated up to 1009 Amps, cable size 646 MCM complete female single pole plug. Blue
Also known as: 078477281284, 49F64-B

Specifications

Color: Blue
Mounting: Cable
Phase: 1
Amps: 1009
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Color: Blue
Phase: 1
Material: Thermoplastic Vulcanizate (TPV)
Mounting: Cable
Amps: 1009
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)