Single Pole Female Plug, 898A Max, 535 MCM, Yellow

Item #: 260873

Cat #: 49F53-Y

UPC: 078477280850

Sign In or Register to view pricing and more.
Documents & Guides
Single Pole Female Plug, 898A Max, 535 MCM, Yellow

Overview

Single Pole Female Plug, 898A Max, 535 MCM, Yellow
Rhino-Hide 49 Series Single Pole Female Connector, Industrial Grade, Crimped, 535 MCM Cable, Yellow
Also known as: 078477280850, 49F53-Y

Specifications

Mounting: Cable
Phase: 1
Amps: 898
Material: Thermoplastic Vulcanizate (TPV)
Color: Yellow
IP/NEMA Rating: NEMA 3R
Mounting: Cable
Amps: 898
Color: Yellow
Phase: 1
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)