This product may not be available in all locations.

Cord Set, Modicon M340, 40-Way Terminal, 2 x HE10 Connector, 2 m Length
Item #: 260864
Cat #: BMXFCC203
UPC: 785901607922
Documents & Guides
Cord Set, Modicon M340, 40-Way Terminal, 2 x HE10 Connector, 2 meter Length
Sign In or Register to view pricing and more.
No associated products found.
Overview
Cord Set, Modicon M340, 40-Way Terminal, 2 x HE10 Connector, 2 meter Length
This preassembled cordset is part of the Modicon X80 modules. It is compatible with 32-channels I/O modules. It enables the connection between I/O of modules with 40-way connectors to Modicon Telefast ABE7 rapid wiring connection. It is equipped with one 40-way connector at one end and two HE 10 connectors at the other end, and is 2 meters long.
Also known as: 785901607922, BMXFCC203
Specifications
Type: | Connection Cable |
Length: | 2 m |
Standards: | California Proposition 65 |
Type: | Connection Cable |
Standards: | California Proposition 65 |
Length: | 2 m |
Customer Reviews
No reviews for this product
(0)