Conduit Outlet Box, Type GRLB, (2) 1-1/4" Hubs, Aluminum

Item #: 260858

Cat #: GRLB125-A

UPC: 781381443753

Sign In or Register to view pricing and more.
Documents & Guides
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Aluminum, Unilet, GRLB Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.94" Opening, 31 Cubic Inches and (2) 1-1/4" Threaded Hubs. For use with Threaded Metal Conduit.

Overview

GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Aluminum, Unilet, GRLB Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.94" Opening, 31 Cubic Inches and (2) 1-1/4" Threaded Hubs. For use with Threaded Metal Conduit.
Also known as: 781381443753, GRLB125-A

Specifications

Diameter: 1 1/4 in
Material: Aluminum
Cubic Inches: 18 in³
Diameter: 1 1/4 in
Cubic Inches: 18 in³
Material: Aluminum

Customer Reviews

No reviews for this product
(0)