This product may not be available in all locations.

cord set, Modicon M340, 40-way terminal, 2 x HE10 connector, 10 m
Item #: 260855
Cat #: BMXFCC1003
UPC: 785901501817
Documents & Guides
cord set, Modicon M340, 40-way terminal, 2 x HE10 connector, 10 m
Sign In or Register to view pricing and more.
Overview
cord set, Modicon M340, 40-way terminal, 2 x HE10 connector, 10 m
This product is part of the Modicon X80 range, a common platform of modules for Modicon M580 and M340 Programmable Automation Controllers (PAC). This cordset is an accessory of I/O module. The length of this cable is 10m. This product is robust, high quality and based on the latest innovative technology. It is furnished with 40-way connector and two HE10 connectors for electrical connection. It weighs 3kg. It is suitable for medium to large process applications. This cordset is compatible with Telefast Advantys ABE7 sub-bases and I/O module with 40-way connectors. Modicon X80 consists in a compatible modules common platform that reduce maintenance and training costs with same spare parts in stock, and unique training for different Programmable Automation Controllers (PAC).
Also known as: 785901501817, BMXFCC1003
Specifications
Type: | Connection Cable |
Length: | 10 m |
Standards: | California Proposition 65 |
Type: | Connection Cable |
Standards: | California Proposition 65 |
Length: | 10 m |
Customer Reviews
No reviews for this product
(0)